£26.90
Ex VAT
£32.28
Inc VAT
2 Variations Available
Product Details
Product Specification
Self Drilling Screw, Metric
BZP (Bright Zinc Plated)
Hexagon Washer Head
DIN 7504 K
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Hexagon |
Head Shape | Hexagon Head |
Length | 19mm |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Size | 3.5mm |
UNSPSC Code | 31161528 |