£7.59
Ex VAT
£9.11
Inc VAT
6 Variations Available
Product Details
Product Specification
Self-Drilling Cross Recessed Pan Head Screw
Phillips
Steel Zinc Plated
DIN 7504 M-H
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Phillips |
Head Shape | Pan Head |
Length | 25mm |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Size | 3.5mm |
UNSPSC Code | 31161528 |