£31.90
Ex VAT
£38.28
Inc VAT
11 Variations Available
Product Details
Product Specification
These metric sized self drilling screws are manufactured from steel and finished with a BZP (Bright Zinc Plating). Each fastener possesses a hexagon head and are washer faced.
Features and Benefits
• Bright Zinc Plating (BZP) for bolstered durability
• Washer faced for additional resilience
• Manufactured from steel for strength
• Available in a wide range of sizes to suit your needs
Typical Applications
• Suited for attaching metal to wood or metal to metal
Standards
• DIN 7504 K
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Hexagon |
Head Shape | Hexagon Head |
Length | 19mm |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Size | 4.2mm |
UNSPSC Code | 31161528 |