£0.05
Ex VAT
£0.06
Inc VAT
4 Variations Available
Product Details
Product Specification
Metric Thread
DIN ≈7504 M
Steel
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Square Socket |
Head Shape | Pan Head |
Length | 19mm |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Size | 4.2mm |
UNSPSC Code | 31161528 |