£0.34
Ex VAT
£0.41
Inc VAT
4 Variations Available
Product Details
Product Specification
Self-Drilling Cross Recessed Countersunk Head Screw
Stainless steel A2
DIN 7504 O-H
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Phillips |
Grade | A2 |
Head Shape | Countersunk Head |
Length | 25mm |
Material | Stainless Steel |
System of Measurement | Metric |
Thread Size | 4.8mm |
UNSPSC Code | 31161528 |