£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Metric Thread
Phillips
DIN 7504 O-H
Steel
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Phillips |
Head Shape | Countersunk Head |
Length | 38mm |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Size | 5.5mm |
UNSPSC Code | 31161528 |