£6.42
Ex VAT
£7.70
Inc VAT
21 Variations Available
Product Details
Product Specification
Case hardened bright zinc plated thread forming pan head screws for plastic.
Manufactured to DIN 7500.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Pozi |
Head Shape | Pan |
Leading Standard | DIN 7500 |
Length | 12mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M2.5 |
UNSPSC Code | 31161507 |