£1.41
Ex VAT
£1.69
Inc VAT
18 Variations Available
Product Details
Product Specification
Case hardened bright zinc plated thread forming countersunk screws for plastic.
Manufactured to DIN 7500.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | (Unbranded) |
Driving Features | Pozi |
EAN | 4044521146904 |
Head Shape | Countersunk |
Leading Standard | DIN 7500 |
Length | 16mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M3 |
UNSPSC Code | 31161507 |