£14.49
Ex VAT
£17.39
Inc VAT
28 Variations Available
Product Details
Product Specification
• Countersunk head allows for a flush surface finish, ideal for applications where a smooth surface is critical
• Stainless steel material offers excellent corrosion resistance and screw longevity
• AB point specially designed for piercing and cutting into sheet metal, reducing the need for pre-drilled holes
• DIN 7982 compliance ensures that the screws meet international standards for dimensions and performance
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 4043377163943 |
Grade | A2 |
Head Shape | Countersunk |
Leading Standard | DIN 7982 |
Length | 13mm |
Material | Stainless Steel |
MFR Part No. | 0248T49018 |
Thread Size | 3.5mm |
UNSPSC Code | 31161507 |