£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Pozidriv
Steel
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Pozi |
Head Shape | Cross Recessed |
Leading Standard | DIN 968 |
Length | 17mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 3.5 |
UNSPSC Code | 31161507 |