£7.29
Ex VAT
£8.75
Inc VAT
44 Variations Available
Product Details
Product Specification
• Self-tapping design eliminates the need for pre-drilled holes, saving time and effort
• Zinc plating offers excellent corrosion resistance, extending the life of the screw
• Pozi pan head provides a larger surface area to bear the load, reducing the risk of damage to work surfaces
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Pozi |
Head Shape | Pan |
Leading Standard | DIN 7981 |
Length | 6.5mm |
MFR Part No. | 0205T49014 |
Thread Size | 3.5mm |
UNSPSC Code | 31161507 |