£7.79
Ex VAT
£9.35
Inc VAT
38 Variations Available
Product Details
Product Specification
• Self-tapping design eliminates the need for pre-drilling, saving time and effort in assembly
• Pozi drive provides more control and higher torque without slipping
• Countersunk head allows the screw to sit flush with the surface for a clean, smooth appearance
• Bright zinc plating enhances durability and resistance to rust and corrosion
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420021906 |
Head Shape | Countersunk |
Leading Standard | DIN 7982C/Z |
Length | 9.5mm |
MFR Part No. | 0201T49016 |
Surface Treatment | Bright Zinc Plated |
Thread Size | 3.5mm |
UNSPSC Code | 31161507 |