£11.29
Ex VAT
£13.55
Inc VAT
13 Variations Available
Product Details
Product Specification
• Self-tapping design eliminates the need for pre-drilled holes, simplifying the installation process
• Flange head provides a larger bearing surface which distributes the load under the bolt head, reducing the risk of crushing under-tightening
• Bright zinc coating offers increased corrosion resistance
• Pozi drive allows higher torque to be applied with reduced risk of cam out
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420022897 |
Leading Standard | BS 4174 |
Length | 9.5mm |
MFR Part No. | 0207T49016 |
Surface Treatment | Bright Zinc Plated |
Thread Size | 3.5mm |
UNSPSC Code | 31161507 |