MetalMate

4.2x9.5mm A2 AB POZI CSK SELF TAPSCREW DIN7982, Box of 1000

SKU:

MTE6360248K

MPN:

0248T54016

£10.49

Ex VAT

£12.59

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • Countersunk head allows for a flush surface finish, ideal for applications where a smooth surface is critical
    • Stainless steel material offers excellent corrosion resistance and screw longevity
    • AB point specially designed for piercing and cutting into sheet metal, reducing the need for pre-drilled holes
    • DIN 7982 compliance ensures that the screws meet international standards for dimensions and performance


    Product Specification
    Attribute
    Value

    Box Quantity

    1000

    Brand

    MetalMate

    Driving Features

    Pozi

    EAN

    4043377164254

    Grade

    A2

    Head Shape

    Countersunk

    Leading Standard

    DIN 7982

    Length

    9.5mm

    Material

    Stainless Steel

    MFR Part No.

    0248T54016

    Thread Size

    4.2mm

    UNSPSC Code

    31161507