noscript5.0x12 POZI CSK THREAD FORMING SCREWS FOR PLASTIC 67575.050.012 | Cromwell Tools

(Unbranded)

5.0x12 POZI CSK THREAD FORMING SCREWS FOR PLASTIC

SKU:

CTL6365299X

MPN:

67575.050.012

£1.75

Ex VAT

£2.10

Inc VAT

IN STOCK (1)

    Product Details

    Case hardened bright zinc plated thread forming countersunk screws for plastic.
    Manufactured to DIN 7500.


    Product Specification
    Attribute
    Value

    Box Quantity

    1

    Brand

    (Unbranded)

    Driving Features

    Pozi

    EAN

    4044521212593

    Head Shape

    Countersunk

    Leading Standard

    DIN 7500

    Length

    12mm

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M5

    UNSPSC Code

    31161507