£23.49
Ex VAT
£28.19
Inc VAT
38 Variations Available
Product Details
Product Specification
• Self-tapping design eliminates the need for pre-drilling, saving time and effort in assembly
• Pozi drive provides more control and higher torque without slipping
• Countersunk head allows the screw to sit flush with the surface for a clean, smooth appearance
• Bright zinc plating enhances durability and resistance to rust and corrosion
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420022156 |
Head Shape | Countersunk |
Leading Standard | DIN 7982C/Z |
Length | 32mm |
MFR Part No. | 0201T58114 |
Surface Treatment | Bright Zinc Plated |
Thread Size | 5.5mm |
UNSPSC Code | 31161507 |