noscript5.5x38mm HEX WASHER HEAD SELF-DRILLING SCREWS BZP 30410.055.038 | Cromwell Tools

(Unbranded)

5.5x38mm HEX WASHER HEAD SELF-DRILLING SCREWS BZP

SKU:

CTL6363024P

MPN:

30410.055.038

£8.90

Ex VAT

£10.68

Inc VAT

IN STOCK (24)

    Product Details

    Hexagon head with collar, self drilling screws. Made from case hardened steel, bright zinc-plated. Manufactured to DIN 7504 K.


    Product Specification
    Attribute
    Value

    Box Quantity

    1

    Brand

    (Unbranded)

    Driving Features

    Hexagon

    EAN

    5014196174365

    Head Shape

    Hexagon with Flange

    Leading Standard

    DIN 7504 K ISO 15480

    Length

    38mm

    Material

    Steel

    Surface Treatment

    Bright Zinc Plated

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    5.5

    UNSPSC Code

    31161507