£1.25
Ex VAT
£1.50
Inc VAT
117 Variations Available
Product Details
Product Specification
Hexagon Head Wood Screw
Steel
BZP (Bright Zinc Plated)
ST (Self Tapping)
DIN 571
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 8.8 |
Head Shape | Hexagon |
Leading Standard | DIN 571 |
Length | 60mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | SN = Self-drilling |
Thread Direction | Right Hand |
Thread Size | 5 |
UNSPSC Code | 31161507 |