£37.99
Ex VAT
£45.59
Inc VAT
41 Variations Available
Product Details
Product Specification
• Self-tapping design speeds up installation and ensures a strong hold
• Stainless steel construction offers excellent durability and resistance to rust and corrosion
• Pozi drive provides more contact than traditional phillips head screws, reducing cam out and enhancing torque capability
• Perfect for fastening in various metal surfaces, suitable for both indoor and outdoor applications
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
Driving Features | Pozi |
Grade | A2 |
Head Shape | Pan |
Leading Standard | DIN 7981 |
Length | 32mm |
Material | Stainless Steel |
MFR Part No. | 0250T60100 |
Thread Size | 6.3mm |
UNSPSC Code | 31161507 |