£2.35
Ex VAT
£2.82
Inc VAT
16 Variations Available
Product Details
Product Specification
Flange head, cross-recessed Z self-tapping screws. Made from case hardened steel, bright zinc-plated. Manufactured to BS 4174 C Z. Type: C (AB).
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | (Unbranded) |
Driving Features | Pozi |
EAN | 5014196173498 |
Grade | Cr3 |
Head Shape | Recessed Flange |
Leading Standard | BS 4174 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | ST |
Thread Direction | Right Hand |
Thread Size | No.6 |
UNSPSC Code | 31161507 |