£0.23
Ex VAT
£0.28
Inc VAT
25 Variations Available
Product Details
Product Specification
Hexagon Head Wood Screw
Steel
H.D.GALV (Hot Dip Galvanized
ST (Self Tapping)
DIN 571
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 8.8 |
Head Shape | Hexagon |
Leading Standard | DIN 571 |
Length | 130mm |
Material | Steel |
Surface Treatment | Hot Dip Galvanised |
Thread | SN = Self-drilling |
Thread Direction | Right Hand |
Thread Size | 7 |
UNSPSC Code | 31161507 |