£30.49
Ex VAT
£36.59
Inc VAT
132 Variations Available
Product Details
Product Specification
Hexagon Head Wood Screw -ST (Self Tapping) - A2 Stainless - DIN 571
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 50 |
Head Shape | Hexagon |
Leading Standard | DIN 571 |
Length | 35mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 7 |
UNSPSC Code | 31161507 |