£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Metric Thread
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 316 |
Head Shape | Cylindrical |
Length | 32mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 6.3 |
UNSPSC Code | 31161507 |