£8.09
Ex VAT
£9.71
Inc VAT
21 Variations Available
Product Details
Product Specification
Stainless Steel A2
Metric Thread
Phillips
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Phillips |
Grade | 316 |
Head Shape | Pan |
Leading Standard | DIN 965 |
Length | 14mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Forming (for plastics) |
Thread Direction | Right Hand |
Thread Size | 3.5 |
UNSPSC Code | 31161507 |