£0.04
Ex VAT
£0.05
Inc VAT
15 Variations Available
Product Details
Product Specification
Metric Thread
Material - Steel
ISO 14586 C
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Phillips |
Grade | 316 |
Head Shape | Countersunk |
Leading Standard | DIN 7982 C ISO 14586 C |
Length | 8mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Forming (for plastics) |
Thread Direction | Right Hand |
Thread Size | 3 |
UNSPSC Code | 31161507 |