(Unbranded)

M4 x 10 POZI CSK THREAD FORMING SCREWS BZP

SKU:

CTL6365178J

MPN:

67575.040.010

£3.28

Ex VAT

£3.94

Inc VAT

IN STOCK (12)

    Product Details

    Case hardened bright zinc plated thread forming pan head screws for metal.
    Manufactured to DIN 7500.


    Product Specification
    Attribute
    Value

    Box Quantity

    1000

    Brand

    (Unbranded)

    Driving Features

    Pozi

    EAN

    4044521034652

    Head Shape

    Countersunk

    Leading Standard

    DIN 7500

    Length

    10mm

    Material

    Steel

    Surface Treatment

    Bright Zinc Plated

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M4

    UNSPSC Code

    31161507