£3.49
Ex VAT
£4.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7516 AE-H
Material - Steel
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 2000 |
Brand | Qualfast |
Driving Features | Phillips |
Head Shape | Raised Cheese Head |
Leading Standard | DIN 7516 AE-H |
Length | 12mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161507 |