£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Product Documents
Coarse thread screws collated per 50 screws. With a bugle head, black phosphate finish and presented in strips. This product comes in a pack of 1000 and is suitable for use with most collated screwdrivers. Suitable for DeWALT ®, Powers®, HILTI®, Makita®, Senco® and the majority of other competitor screwdrivers.
Features and Benefits
• Possess a sharp and consistent needle point to allow for easy application
• Strip design ensures simple installation and prevents screws from jamming
• Sleek black phosphate coating for bolstered corrosion resistance
Typical Applications
• Coarse thread makes them ideal for use on Drywall and fastening wooden profiles
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | DeWalt |
Driving Features | Phillips |
Length | 45mm |
Material | Plastic |
MFR Part No. | DWF4100450 |
Surface Treatment | Phosphated |
UNSPSC Code | 31161507 |