£1.69
Ex VAT
£2.03
Inc VAT
8 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7982 C-H
Material Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Phillips |
Grade | 316 |
Head Shape | Countersunk |
Leading Standard | DIN 7982 C-H |
Length | 13mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 2.2 |
UNSPSC Code | 31161507 |