£1.99
Ex VAT
£2.39
Inc VAT
109 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7981 C-H
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Phillips |
Grade | 316 |
Head Shape | Pan |
Leading Standard | DIN 7981 C-H |
Length | 9.5mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 2.2 |
UNSPSC Code | 31161507 |