£1.49
Ex VAT
£1.79
Inc VAT
69 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7982 C-Z
Material Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Pozi |
Grade | 316 |
Head Shape | Countersunk |
Leading Standard | DIN 7982 C-Z |
Length | 6.5mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 2.9 |
UNSPSC Code | 31161507 |