£5.78
Ex VAT
£6.94
Inc VAT
62 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7981 C-Z
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Pozi |
Grade | 316 |
Head Shape | Pan |
Leading Standard | DIN 7981 C-Z |
Length | 9.5mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 2.9 |
UNSPSC Code | 31161507 |