£1.69
Ex VAT
£2.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7981 C-H
Material - Steel
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Phillips |
Head Shape | Pan |
Leading Standard | DIN 7981 C-H |
Length | 13mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 3.5 |
UNSPSC Code | 31161507 |