£1.69
Ex VAT
£2.03
Inc VAT
13 Variations Available
Product Details
Product Specification
Metric Thread
DIN ≈6928 C
Material - Steel
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
Head Shape | Hexagon with Flange |
Leading Standard | DIN 6928 C |
Length | 16mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 3.5 |
UNSPSC Code | 31161507 |