£5.58
Ex VAT
£6.70
Inc VAT
Product Details
Product Specification
Metric Thread
DIN 7983 C-Z
Material Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Pozi |
Grade | 316 |
Head Shape | Raised Countersunk |
Leading Standard | DIN 7983 C-Z |
Length | 16mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST |
Thread Direction | Right Hand |
Thread Size | 3.5 |
UNSPSC Code | 31161507 |