£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Metric Thread
DIN 7983 C-H
Material Steel
Zinc Plated Black Passivated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Phillips |
Head Shape | Raised Countersunk |
Leading Standard | DIN 7983 C-H |
Length | 19mm |
Material | Steel |
Surface Treatment | Zinc Plated Black Passivated |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 3.5 |
UNSPSC Code | 31161507 |