£3.99
Ex VAT
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7973 C
Material -Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | 316 |
Head Shape | Raised Countersunk |
Leading Standard | DIN 7973 C |
Length | 22mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 3.5 |
UNSPSC Code | 31161507 |