£6.99
Ex VAT
£8.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7982
Material - Steel
Zinc Plated Black Passivated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Pozi |
Head Shape | Countersunk |
Leading Standard | DIN 7982 C-Z |
Length | 9.5mm |
Material | Steel |
Surface Treatment | Zinc Plated Black Passivated |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 3.5 |
UNSPSC Code | 31161507 |