£0.79
Ex VAT
£0.95
Inc VAT
7 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7971
Material - Steel
Surface Treatment - Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Head Shape | Pan |
Leading Standard | DIN 7971 C |
Length | 9.5mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 3.5 |
UNSPSC Code | 31161507 |