£2.89
Ex VAT
£3.47
Inc VAT
4 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7971 C
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | A2 |
Head Shape | Pan |
Leading Standard | DIN 7971 C |
Length | 13mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 3.9 |
UNSPSC Code | 31161507 |