£0.06
Ex VAT
£0.07
Inc VAT
2 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7983 C-H
Material Stainless Steel A4
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Phillips |
Grade | 304 |
Head Shape | Raised Countersunk |
Leading Standard | DIN 7983 C-H |
Length | 25mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 3.9 |
UNSPSC Code | 31161507 |