£4.19
Ex VAT
£5.03
Inc VAT
15 Variations Available
Product Details
Product Specification
Metric Thread
Steel
Zinc Plated Black Passivated
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Phillips |
Head Shape | Mushroom |
Leading Standard | DIN 968 |
Length | 13mm |
Material | Steel |
Surface Treatment | Zinc Plated Black Passivated |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 4.2 |
UNSPSC Code | 31161507 |