£4.69
Ex VAT
£5.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Metric Thread
ISO 14585 C
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | TX |
Grade | 316 |
Head Shape | Pan |
Leading Standard | DIN 7981 C ISO 14585 C |
Length | 13mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 4.2 |
UNSPSC Code | 31161507 |