Qualfast

ST4.2x19mm SQ. CSK TAP SCREW A2

SKU:

QFT6360619H

MPN:

QFT-636-0619H

£0.06

Ex VAT

£0.07

Inc VAT

IN STOCK (50+)

    Product Details

    Self Tapping Metric Thread
    DIN ≈7982 C
    Stainless Steel A2


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Square Socket

    Grade

    316

    Head Shape

    Countersunk

    Leading Standard

    DIN 7982 C

    Length

    19mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    ST = Self Tapping

    Thread Direction

    Right Hand

    Thread Size

    4.2

    UNSPSC Code

    31161507