Qualfast

ST4.2x25mm POZI CSK TAP SCREW A2

SKU:

QFT6360177L

MPN:

QFT-636-0177L

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (3)

    Product Details

    Metric Thread
    DIN 7982 C-Z
    Material Stainless Steel A2


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Pozi

    Grade

    316

    Head Shape

    Countersunk

    Leading Standard

    DIN 7982 C-Z

    Length

    25mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    ST = Self Tapping

    Thread Direction

    Right Hand

    Thread Size

    4.2

    UNSPSC Code

    31161507