£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7973 C
Material -Steel
Surface Material - Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Head Shape | Raised Countersunk |
Leading Standard | DIN 7973 C |
Length | 25mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 4.2 |
UNSPSC Code | 31161507 |