£4.19
Ex VAT
£5.03
Inc VAT
9 Variations Available
Product Details
Product Specification
Self Tapping Metric Thread
DIN ≈7982 C
Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Square Socket |
Grade | 316 |
Head Shape | Countersunk |
Leading Standard | DIN 7982 C |
Length | 25mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 4.2 |
UNSPSC Code | 31161507 |