Qualfast

ST4.2x32mm POZI RSD CSK TAP SCREW BZP

SKU:

QFT6360256P

MPN:

QFT-636-0256P

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (1)

    Product Details

    Metric Thread
    DIN 7983 C-Z
    Material Steel
    Zinc Plated


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Pozi

    Head Shape

    Raised Countersunk

    Leading Standard

    DIN 7983 C-Z

    Length

    32mm

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread

    ST

    Thread Direction

    Right Hand

    Thread Size

    4.2

    UNSPSC Code

    31161507