£9.99
Ex VAT
£11.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7972 C
Steel
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Head Shape | Countersunk |
Leading Standard | DIN 7972 C |
Length | 38mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 4.2 |
UNSPSC Code | 31161507 |