£5.89
Ex VAT
£7.07
Inc VAT
4 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7976 C
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 316 |
Head Shape | Hexagon |
Leading Standard | DIN 7976 C |
Length | 19mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 4.8 |
UNSPSC Code | 31161507 |